Motion
65392TAN120
Lace-in Zippered Boot - Chemical Protection, Tan, Men's Size: 12-1/2
MI ITEM #05611604
MFR #65392TAN120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lace-in Zippered Boot - Chemical Protection, Tan, Men's Size: 12-1/2
MI ITEM #05611604
MFR #65392TAN120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65392TAN120 CHEMICAL RESISTANT LEATHER

Specifications

  • Protection Features
    Chemical Protection
  • Upper Material
    Leather
  • Closure Type
    Lace-in Zipper
  • Men'S Size
    12-1/2
  • Color
    Tan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought