1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Oliver Safety Boots
65392TAN130
Lace-in Zippered Boot - Chemical Protection, Tan, Men's Size: 13
Mi Item #
05611605
MFR #
65392TAN130
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Foot Protection
Work Boots and Shoes
Oliver Safety Boots 65392TAN130
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oliver Safety Boots
65392TAN130
Lace-in Zippered Boot - Chemical Protection, Tan, Men's Size: 13
Mi Item #
05611605
MFR #
65392TAN130
Mfr description
65392TAN130 CHEMICAL RESISTANT LEATHER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Men'S Size
13
Details
Closure Type
Lace-in Zipper
Color
Tan
Protection Features
Chemical Protection
Upper Material
Leather
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items