Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
- End 3 Size1/4 in;3/8 in
Details
- Adapter TypeTee
- End 1 StyleFemale Face Seal Swivel, Female O-Ring Boss, Male Face Seal
- End 1 Thread11/16-16 UNF
- End 2 StyleFemale Face Seal Swivel, Female O-Ring Boss, Male Face Seal
- End 2 Thread11/16-16 UNF
- End 3 StyleFemale Face Seal Swivel, Female O-Ring Boss, Male Face Seal
- End 3 Thread7/16-20 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6564
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)