Motion
191483.00
General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
MI ITEM #05611912
MFR #191483.00
Your Price$2,825.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange / Rigid Base Mount
MI ITEM #05611912
MFR #191483.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,825.54/each(List $4,097.04)

Overview

Mfr description
191483.00,2HP,145TC,1800RPM,1PH
  • Full stainless steel exterior promotes resistance to water and chemical corrosion.
  • Double sealed bearings extend the lifetime of the motor by combating early signs of bearing failure.
  • Stainless steel output shaft seals protect against external contaminants.
  • Insulation systems deliver superior protection against voltage spikes.

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    145TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 Only
  • Thermal Protection
    None
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    J
  • Starting Method
    Across The Line
  • Full Load Efficiency
    0.74 %
  • Motor Orientation
    Horizontal
  • Description
    General Purpose Motor, 2 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 145TC Frame, TEFC
  • Motor Poles
    4-pole
  • Volts @ Frequency
    115/230 @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    14.20 in
  • Warranty
    1 Year Warranty
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Harmonization Code
    8501.40.6040
  • Weight
    52.00 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    191483.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720399521
  • UPC_NO
    691720399521
  • Technical Specifications
  • 2D Drawing
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    115/230 V
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought