Motion
244535
Zep FS Lime Remover
Mi Item #05612568
MFR #244535
Price$179.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep FS Lime Remover
Mi Item #05612568
MFR #244535

Mfr description
244535 ZEP FS LIME REMOVER 5GL
  • Quickly solubilizes and removes scale deposits and haze from equipment and utensil surfaces; Descales dishwashers and removes film from glassware; No irritating or corrosive fumes; Excellent for renewing original brightness on stainless and aluminum surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.03/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Weight
    54.85 lbs

Details

  • Application
    Used to quickly and safely remove lime deposits from dishwashers, coffee urns, ice machines, water coolers, stainless and aluminum equipment and utensils, ceramic glass and plasticware in kitchens
  • Chemical Type
    Acid
  • Cleaner Type
    Lime Remover
  • Color
    Clear
  • Concentration
    Concentrated
  • Container Type
    Pail
  • Flammability
    Slightly flammable
  • Food Grade
    A3
  • Form
    Thin, Water-Based liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Upc Number
    690858244543
  • Package Quantity
    1 Per Case
  • Scent
    Acidic
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Dishwashers, coffee urns, ice machines, water coolers, stainless and aluminum equipment and utensils, ceramic glass and plasticware in kitchens
  • UPC_NO
    690858244543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)