Specifications
Details
- Country of OriginJP
- Element MaterialBronze
- Element TypeParticulate
- Filter Rating40 μm
- Filter TypeIndustrial Filter
- SeriesE
- TypeElement
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)