Overview
Mfr description
CC100-200L12-1C AIR HYDRO UNIT
- Air-hydro unit, series CC
- Converter size (mm): 63, 100, 160
- Small and large flow available
- High cylinder operation speed
- Air port size: 3/8 (63), 1/2 (100), 3/4 (160)
- Oil port size: 1/2 (63S, 100S), 3/4 (100L, 160L)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data