Motion
A1106RED
Keyed Padlock - Padlock
Mi Item #05613251
MFR #A1106RED
Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Padlock
Mi Item #05613251
MFR #A1106RED

Mfr description
A1106 RED -KD PADLOCK 1/4"SHACKLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.27/each

Specifications

Dimensions

  • Body Width
    1-1/2 in | 38 mm

Details

  • Color
    Red
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    1-1/2in (38mm) wide red anodized aluminum body, 1/4in (6mm) diameter chrome plated, boron alloy shackle with 1-1/2in (38mm) clearance, American Lock Aluminum Safety Padlock, Anodized finish suitable for lockout tagout in food processing facilities, Commerical Packaging, Shelf Pack Qty 6, Master Carton Qty 24, Corrosion resistant finish for tough environments, High visibility color plus high security, Keyed different 5-pin tumbler rekeyable cylinder
  • Type
    Padlock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)