Motion
A1105
Keyed Padlock - Padlock, Shackle Diameter: 1/4 in, Shackle Material: Brass, Body Material: Aluminum
MI ITEM #05613286
MFR #A1105
Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Padlock, Shackle Diameter: 1/4 in, Shackle Material: Brass, Body Material: Aluminum
MI ITEM #05613286
MFR #A1105

Mfr description
A1105 CLR KD PADLOCK ALUM CLEAR KD 1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.97/each

Specifications

Dimensions

  • Body Height
    1-7/8 in
  • Body Thickness
    3/4 in
  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in

Details

  • Body Material
    Aluminum
  • Color
    Silver
  • Key Type
    Keyed Different
  • Number Of Pins
    5
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    1-1/2mm (38mm) wide clear anodized aluminum body, 1/4in (6mm) diameter chrome plated, boron alloy shackle with 1in (25mm) clearance, American Lock Aluminum Safety Padlock, Anodized finish suitable for lockout tagout in food processing facilities, Corrosion resistant finish for tough environments, High visibility color plus high security, Keyed different 5-pin tumbler rekeyable cylinder
  • Shackle Material
    Brass
  • Standards Met
    OSHA 1910.147
  • Type
    Padlock
  • UPC_NO
    37325970367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)