Motion
PLRN-1-1/4
Flat Cam Follower - 1.2500 in Roller Dia, 0.8438 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length
MI ITEM #05613334
MFR #PLRN-1-1/4
Your Price$73.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.2500 in Roller Dia, 0.8438 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length
MI ITEM #05613334
MFR #PLRN-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.33/each(List $98.87)

Overview

Mfr description
PLRN-1 1/4 LOAD RUNNER
  • Seals out contamination
  • Non-sparking
  • Non-marking

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    0.6250 in
  • Thread Size
    1/2-20 in
  • Thread Type
    Nylon
  • Radial Static Load Capacity
    600 lbs
  • Manufacturer Catalog Number
    97892
  • Manufacturer Upc Number
    622424977500
  • UPC_NO
    622424977500
  • Application
    Food Processing (Non-FDA), Medical Equipment, Postal Systems, Racking & Storage Retrieval Systems
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text