1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R433072677
R433072677
MI ITEM #
05613339
MFR #
R433072677
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
AVENTICS R433072677
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R433072677
R433072677
MI ITEM #
05613339
MFR #
R433072677
Mfr description
R433072677 1-1/2 X 1" CYLINDER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
40 mm
Rod - Thread Size
1/2-20
Rod Size / Thread
15.87 mm | 1/2-20
Details
Bracket 1
MP1
Mounting Type
MP1
Options Included
Pp
Product Type
Tie Rod Air Cylinders
Rod Gender
Male
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items