Specifications
Dimensions
- Hose Inside Diameter6 in
- Inside Diameter6.0000 in, 152.40 mm
- Weight4.13 lbs
Details
- Fitting Connection FamilyKing Crimp
- MaterialSteel
- Product TypesFerrule
- Working Pressure75 to 230 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)