Motion
3804-2Z
Angular Contact Bearing - 20 mm Bore, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #05613597
MFR #3804-2Z
Price$91.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 20 mm Bore, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #05613597
MFR #3804-2Z

Mfr description
3804-2Z DOUBLE ROW BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)