Motion
C405M-25x55
Keyless Locking Assembly - Metric - 25 mm Bore, 55 mm OD, 1.8110 in Length, Steel
MI ITEM #05613742
MFR #C405M-25x55
Price$209.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 25 mm Bore, 55 mm OD, 1.8110 in Length, Steel
MI ITEM #05613742
MFR #C405M-25x55

Mfr description
C405M-25X55 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.73/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Coupling Length  
    1.8110 in
  • Length Through Bore  
    1.5750 in
  • Outside Diameter  
    55 mm
  • Screw Thread Size
    M6 x 35
  • Weight
    1 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058503
  • Material
    Steel
  • Maximum Transmitted Torque
    617 ft·lb
  • Number Of Locking Screws
    6
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861058503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)