Motion
KGHK50-B-PP-AS

INA (SCHAEFFLER)
KGHK50-B-PP-AS

Linear Ball Bearing - KGHK Series, 50 mm Outside Diameter, 2.7637 in Overall Length, 1528.777 lbf Load Capacity, Open
MI ITEM #05613787
MFR #KGHK50-B-PP-AS
Your Price$599.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGHK50-B-PP-AS

Linear Ball Bearing - KGHK Series, 50 mm Outside Diameter, 2.7637 in Overall Length, 1528.777 lbf Load Capacity, Open
MI ITEM #05613787
MFR #KGHK50-B-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$599.57/each(List $689.50)

Overview

Mfr description
KGHK50-B-PP-AS

Specifications

  • Bushing Type
    Ball Bushing
  • Outside Diameter
    50 mm
  • Overall Length
    2.7637 in
  • Closure Type
    Open
  • Static Load Capacity
    1416.367 lbf
  • Dynamic Load Capacity
    1528.777 lbf
  • Series
    KGHK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text