Motion
BVS040504
BVS040504 VESPEL SLEEVE B
Mi Item #05614443
MFR #BVS040504
Price$138.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BVS040504 VESPEL SLEEVE B
Mi Item #05614443
MFR #BVS040504

Mfr description
BVS040504 VESPEL SLEEVE B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.05/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Outside Diameter  
    0.3125 in
  • Overall Length  
    0.2500 in
  • Weight
    0.0004 lbs

Details

  • Bushing Material
    Vespel
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Operating Temperature Range
    -400 to 550 intermittent to 900 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905088162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)