Motion
B1604-11
B1604-11 Sight Gauge - 3/8 NPT Male Thread, 2-3/8 in Sight Opening, 4-5/32 in OAL, Vented Straight Vertical Installation, Steel
MI ITEM #05614446
MFR #B1604-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B1604-11 Sight Gauge - 3/8 NPT Male Thread, 2-3/8 in Sight Opening, 4-5/32 in OAL, Vented Straight Vertical Installation, Steel
MI ITEM #05614446
MFR #B1604-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B1604-11 SIGHT OIL GAUGE

Specifications

  • Gauge Type
    Sight
  • Sight Glass
    2-3/8 in
  • Case Material
    Steel
  • Connection Gender
    Male
  • Thread Connection
    3/8 NPT
  • Seal Material
    Buna
  • Type Design
    Vertical Installation
  • Overall Length
    4-5/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text