Specifications
Dimensions
- Compatible Tube Outer Diameter8 diameter
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeMale Connector
- ManufacturerName (description attribute)SMC
- SealNone
- SeriesKQ2
Overview
Mfr description
KQ2H08-U01N FITTING, MALE CONNECTOR