Motion
81613 CROWFOOT WR 1" 3/8 DRV

Gearwrench
81613 CROWFOOT WR 1" 3/8 DRV

1" 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #05614497
MFR #81613 CROWFOOT WR 1" 3/8 DRV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81613 CROWFOOT WR 1" 3/8 DRV

1" 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #05614497
MFR #81613 CROWFOOT WR 1" 3/8 DRV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81613 CROWFOOT WR 1" 3/8 DRV

Specifications

  • PSC Code
    5120
  • Drive Size
    3/8 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Style
    Crowfoot Wrench
  • Size
    1 in
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought