Motion
Flexadux® PU Flx-Thane® LD 4 in

FLEXAUST INC
Flexadux® PU Flx-Thane® LD 4 in

Ducting Hose - 4.000 in ID, Light weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 22.00 psi
MI ITEM #05614539
MFR #Flexadux® PU Flx-Thane® LD 4 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® LD 4 in

Ducting Hose - 4.000 in ID, Light weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 22.00 psi
MI ITEM #05614539
MFR #Flexadux® PU Flx-Thane® LD 4 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLX-THANE LD 4" CLEAR POLYURETHANE
  • Great compressibility
  • Great abrasion resistance
  • Superior chemical resistance
  • Excellent flexibility
  • Designed for applications with wide temperature ranges
  • Clear is manufactured with FDA acceptable materials
  • Available in metric sizes, consult sales team on pricing & minimums
  • Wall Thickness = .015" (2" ID), .020" (2.5" ID & above)
  • Available with factory-installed 2" black soft cuffs
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Air, Fume, Dust
  • Inside Diameter
    4.000 in
  • Hose Material
    Polyurethane
  • Application
    Abrasion Resistant Applications, Aluminum Refractory, Cold Air Supply, Dust Collection, Food Grade, Hull Sanding Equipment, Insulation Blowing & Removal, Oil Mist Extraction, Paint Spray Extraction, Pharmaceutical, Printing, Sheet Metal, Textile Fiber Collection, Ultra Violet Dryers, Vapor Recovery, Woodworking/Furniture Industry
  • Working Pressure
    22.00 psi
  • Closed Bend Radius
    3.750 in
  • Temperature Range
    -65 to 225 °F
  • Compression Ratio
    4:1
  • Series
    Flexadux® PU Flx-Thane® LD
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Negative Pressure
    24.00 inHg
  • Wall Thickness
    0.020 in
  • Color
    Clear
  • Construction
    Light weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Weight
    0.50 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought