Motion
KQ2U07-U01N
KQ2 ONE-TOUCH FITTING with 8 diameter Compatible Tube Outer Diameter
MI ITEM #05614570
MFR #KQ2U07-U01N
Your Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 8 diameter Compatible Tube Outer Diameter
MI ITEM #05614570
MFR #KQ2U07-U01N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.97/each(List $9.32)

Overview

Mfr description
KQ2U07-U01N FITTING, BRANCH Y
  • Tubing material: FEP, PFA, nylon, soft nylon, polyurethane
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
  • Release collar allows easy removal of tubing without causing damage to the tube
  • Innovative design allows use with NPT, NPTF, Rc and G threads,making this fitting versatile and time saving
  • This product is not intended for use in potable water systems

Specifications

  • Fitting Shape
    Branch "Y"
  • Compatible Tube Outer Diameter
    8 diameter
  • Country of Origin
    SG
  • Color
    White Body, Light Gray Release Button
  • Series
    KQ2
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought