Overview
Mfr description
NCME200-0600-X6009
- Corrosion resistant 304 stainless steel exterior components
- 6 bore sizes
- Built-in rod wiper protects interior from contaminants
- Auto switch capable
- Dimensionally interchangeable with standard NCM series
Specifications
- SeriesNCM
- Bore Diameter2.0000 in
- Country of OriginUS
- Stroke
- Body MaterialStainless Steel
- Mounting TypeDouble End Mount
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data