Motion
CDG5EA80SV-500

SMC CORP OF AMERICA
CDG5EA80SV-500

CG5, Stainless Steel Cylinder
Mi Item #05614790
MFR #CDG5EA80SV-500
Price$613.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EA80SV-500

CG5, Stainless Steel Cylinder
Mi Item #05614790
MFR #CDG5EA80SV-500

Mfr description
CDG5EA80SV-500
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.60/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)