Motion
CDQSB16-5S-M9BVL

SMC CORP OF AMERICA
CDQSB16-5S-M9BVL

CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #05614793
MFR #CDQSB16-5S-M9BVL
Price$132.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB16-5S-M9BVL

CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #05614793
MFR #CDQSB16-5S-M9BVL

Mfr description
CDQSB16-5S-M9BVL CYLINDER, COMPACT
  • Spring return
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm & 10mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    3 m
  • Stroke
    5 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Additional Details
    The CQS single rod, single acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    M9BV - Solid State, General Purpose, 2 Wire, Vertical
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B-5S-M9BVL
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQS
  • Suffix For Stroke
    S
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)