Motion
AF30-N03C-8Z-X480

SMC CORP OF AMERICA
AF30-N03C-8Z-X480

Modular Style Air Filter - AF, 0.3750 in Ports, Metal Bowl, Automatic (Normally Closed) Drain, With Sight Glass
Mi Item #05615062
MFR #AF30-N03C-8Z-X480
Price$106.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF30-N03C-8Z-X480

Modular Style Air Filter - AF, 0.3750 in Ports, Metal Bowl, Automatic (Normally Closed) Drain, With Sight Glass
Mi Item #05615062
MFR #AF30-N03C-8Z-X480

Mfr description
AF30-N03C-8Z-X480 FILTER
  • Available sizes: 1/8, 3/8, 1/2
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port sizes: 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.05/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.3750 in
  • Weight
    220 g

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Modular Style Filter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    NPT
  • Type
    Modular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)