Motion
13615620

MA FORD MFG
13615620

13615620
MI ITEM #05615133
MFR #13615620
Price$47.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13615620

13615620
MI ITEM #05615133
MFR #13615620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.29/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    5/16
  • Length Type
    Stub
  • Mill Diameter  
    5/32
  • Overall Length
    2
  • Shank Diameter  
    5/32

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    136
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    No

Overview

Mfr description
13673 5/32 X 5/16 X 2" AOL 2FL ENDMILL
  • 2 Flute
  • Solid carbide
  • Uncoated
  • coating available upon request
  • Center cutting
  • Stub
  • standard and long flute lengths
  • 45° Helix angle
  • For finishing applications
  • Square end

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought