Motion
6036 M/C4

SKF
6036 M/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width, Open, Without Snap Ring
Mi Item #05615447
MFR #6036 M/C4
Price$2,553.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6036 M/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width, Open, Without Snap Ring
Mi Item #05615447
MFR #6036 M/C4

Mfr description
6036 M C4
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,553.83/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    46 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ABEC 1
  • Weight
    22.7 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6036 M C4
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6036 M/C4 is a 180 mm bore radial/deep groove ball bearing with 280 mm OD, 46 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6036 M/C4
  • Manufacturer Upc Number
    7316572291528
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42700 lbf
  • Radial Static Load Capacity
    44940 lbf
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572291528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)