Motion
FM-1216-12
FM-1216-12 12 X 16 X 12 X 20 X 2mm Pwdr Mtl Bronze Flange Bearing
MI ITEM #05615692
MFR #FM-1216-12
Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM-1216-12 12 X 16 X 12 X 20 X 2mm Pwdr Mtl Bronze Flange Bearing
MI ITEM #05615692
MFR #FM-1216-12

Mfr description
FM-1216-12 12 X 16 X 12 X 20 X 2MM P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.60/each

Specifications

Dimensions

  • Flange Outside Diameter
    20 in
  • Flange Thickness
    2 in
  • Inside Diameter
    12 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    16 mm

Details

  • Branding
    ISOSTATIC
  • Description
    FM-1216-12 12 X 16 X 12 X 20 X 2mm Pwdr Mtl Bronze Flange Bearing
  • Flange Diameter Tolerance
    ±.12
  • Flange Thickness Tolerance
    ±.07 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.005 to +.03
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    FM121612
  • Manufacturer Upc Number
    00846802065379
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.028 to +.05
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802065379

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)