Motion
ETP-E20

ZERO MAX
ETP-E20

Keyless Bushing - ETP-EXPRESS Series, 20 mm ID, 24 mm OD
MI ITEM #05615773
MFR #ETP-E20
Your Price$343.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E20

Keyless Bushing - ETP-EXPRESS Series, 20 mm ID, 24 mm OD
MI ITEM #05615773
MFR #ETP-E20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$343.19/each(List $411.83)

Overview

Mfr description
ETP-E20 BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2046 lbf
  • Screw Size
    M10
  • Overall Length
    44 mm
  • Series
    ETP-EXPRESS
  • Weight
    0.46 lbs
  • Bore Diameter
    20 mm
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text