Motion
36590
Ball End Mills - Z1B Series, 0.2500 in Mill Dia., 0.7500 in Cutting Length, 0.2500 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #05615822
MFR #36590
Price$76.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - Z1B Series, 0.2500 in Mill Dia., 0.7500 in Cutting Length, 0.2500 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #05615822
MFR #36590

Mfr description
36590 SER Z1BE 1/4 T-NIMANITE-A .025
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.27/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.2500 in
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Diameter  
    0.2500 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    Z1B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)