Overview
Mfr description
UCPL213-40 PILLOW BLOCK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2-1/2 in
- UPC_NO80067572074
- Manufacturer Upc Number80067572074
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data