Motion
R412010575

AVENTICS
R412010575

R412010575 PUSH-IN CHK-CHO BJO
Mi Item #05616087
MFR #R412010575
Price$41.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010575

R412010575 PUSH-IN CHK-CHO BJO
Mi Item #05616087
MFR #R412010575

Mfr description
R412010575 PUSH-IN CHK-CHO BJO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.48/each

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Male Thread Size
    G 3/8
  • Output Port Size
    10 mm
  • Port Size
    10 mm Push-to-Connect
  • Tube Outside Diameter
    0.3937 in, 10 mm
  • Tube Size
    10 mm

Details

  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Polyamide
  • Flow Rate
    31.78 cfm
  • Input Port Gender
    Female
  • Manufacturer Product Page
  • Material
    Polyamide
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Metering
    Meter Out
  • Minimum Operating Pressure
    7.25 psi
  • Minimum PSI
    7.252 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7.25 to 145 psi
  • Operating Temperature Range
    -10 to 60 °C
  • Output Port Gender
    Male
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Seal Material
    NBR
  • Thread Standard
    BSPP
  • Type
    Check-Choke Valve
  • Valve Function
    Needle
  • Valve Type
    Check-Choke Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)