Motion
TPH0806W-20
Polyolefin Tubing—Clean Room - Air/Water/Nitrogen, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 20 m Length, 35 mm Min Bend Radius
MI ITEM #05616104
MFR #TPH0806W-20
List Price$51.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyolefin Tubing—Clean Room - Air/Water/Nitrogen, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 20 m Length, 35 mm Min Bend Radius
MI ITEM #05616104
MFR #TPH0806W-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.05/each for your price

Overview

Mfr description
TPH0806W-20 TUBING, CLEAN POLYOLEFIN,
  • Polyolefin tubing
  • Available in 6 different colors
  • Available in 20m or 100m bundles
  • Applicable for air, gas & water applications

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.236 in, 6 mm
  • Tube Outer Diameter
    0.313 in, 8 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    102 psi
  • Minimum Bend Radius
    35 mm
  • Color
    White
  • Description Keyword
    Air/Water/Nitrogen
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Nitrogen Gas, Pure Water
  • Hardness
    Shore D 90
  • Tube Material
    Polyolefin Resin
  • Typical Applications
    Clean Room, General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text