Motion
16005-A-2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05616132
MFR #16005-A-2Z
Price$52.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05616132
MFR #16005-A-2Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.62/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    16005-A-2Z
  • Long Description
    The 16005-A-2Z is a 25 mm bore radial/deep groove ball bearing with 47 mm OD, 8 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16005-A-2Z
  • Manufacturer Upc Number
    4012802334425
  • Max Rpm
    22900 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7700 N
  • Radial Static Load Capacity
    4650 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802334425

Overview

Mfr description
16005-A-2Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought