Motion
3NC6305ZZ

JTEKT KOYO
3NC6305ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #05616226
MFR #3NC6305ZZ
Price$371.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
3NC6305ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #05616226
MFR #3NC6305ZZ

Mfr description
3NC6305ZZC3 HYBRID CERAMIC BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.21/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    3NC6305ZZC3 HYBRID CERAMIC BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 3NC6305ZZ is a radial/deep groove ball bearing with a 25 mm bore, straight bore, double shielded design, 62 mm OD, and 17 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    3NC6305ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    605790029004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)