Motion
05500024
Manual Trolley - 1 ton Capacity, 24.0000 in Minimum Curve Radius
Mi Item #05616237
MFR #05500024
Price$400.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 1 ton Capacity, 24.0000 in Minimum Curve Radius
Mi Item #05616237
MFR #05500024

Mfr description
CTP/A 1T ADJ TROLLEY CLAMP
  • Heavy-duty trolley offers ease of installation and adjustment as well as the strength and stability for extended life
  • Zinc-plated spindle for added protection against the elements
  • Unique locking nut handle prevents spindle from loosening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.93/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    2.2500 to 6.0000 in | 57.14 to 152.40 mm
  • Flange Width
    2.2500 to 6.0000 in | 57.14 to 152.40 mm
  • Hanger Hole Diameter
    2.3620 in
  • Max Beam Flange Width
    6.0000 in
  • Min Beam Flange Width
    2.2500 in
  • Minimum Curve Radius
    24.0000 in
  • Minimum Radius
    24.0000 in | 609.60 mm
  • Weight
    5.50 lbs
  • Wheel Tread Diameter
    2.3600 in

Details

  • Additional Details
    A 1T | Wheel Diameter: 2.3600 in | 3.7400 in | Metric Rated: Yes
  • Category Description
    CM CTP Adjustable Trolley Clamp
  • Color
    Black & Silver
  • Compatible Beam Flange Type
    I Beam
  • Description
    CTP Adjustable Trolley Clamp.
  • For Use With
    I-Beam
  • Manufacturer Product Page
  • Manufacturer Upc Number
    043927605521
  • Product Types
    Adjustable Trolley
  • Series
    CM Adjustable Trolley Clamp
  • Type
    Trolley
  • UPC_NO
    043927605521
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)