Motion
05500025
Manual Trolley - 2 ton Capacity, 35.0000 in Minimum Curve Radius
Mi Item #05616238
MFR #05500025
Price$609.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 2 ton Capacity, 35.0000 in Minimum Curve Radius
Mi Item #05616238
MFR #05500025

Mfr description
CTP/A 2T ADJ TROLLEY CLAMP
  • Heavy-duty trolley offers ease of installation and adjustment as well as the strength and stability for extended life
  • Zinc-plated spindle for added protection against the elements
  • Unique locking nut handle prevents spindle from loosening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.84/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.0000 to 7.0000 in | 76.20 to 200 mm
  • Flange Width
    3.0000 to 7.0000 in | 76.20 to 200 mm
  • Hanger Hole Diameter
    3.2670 in
  • Max Beam Flange Width
    7.8750 in
  • Min Beam Flange Width
    3.0000 in
  • Minimum Curve Radius
    35.0000 in
  • Minimum Radius
    35.0000 in | 889 mm
  • Weight
    21.80 lbs
  • Wheel Tread Diameter
    3.2700 in

Details

  • Additional Details
    A 2T | Wheel Diameter: 3.2700 in | Dimension A: 4.9210 in | Dimension B: 9.8430 in | Dimension C: 4.1730 in | Dimension D: 6.1020 in | Dimension E: 1.6530 in | Dimension F: 3.5430 in | Dimension G: 3.9370 in | Dimension H: 10.2360 in | Dimension J: 8.0700 in | Dimension K: 5.4710 in | Dimension L: 5.1180 in | Dimension M: 0.7870 in
  • Category Description
    CM CTP Adjustable Trolley Clamp
  • Color
    Black & Silver
  • Compatible Beam Flange Type
    I Beam
  • Description
    CTP Adjustable Trolley Clamp, heavy duty adjustable trolley designed for easy installation while offering superior strength and stability throughout its long service life.
  • For Use With
    I-Beam
  • Manufacturer Product Page
  • Manufacturer Upc Number
    043927605538
  • Product Types
    Adjustable Trolley
  • Series
    CM Adjustable Trolley Clamp
  • Type
    Push
  • UPC_NO
    043927605538
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)