Motion
05500026
CM CTP Adjustable Trolley Clamp, 2 Ton, Plain/Push (Wide Flange)
Mi Item #05616239
MFR #05500026
Price$741.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM CTP Adjustable Trolley Clamp, 2 Ton, Plain/Push (Wide Flange)
Mi Item #05616239
MFR #05500026

Mfr description
CTP/B 2T ADJ TROLLEY CLAMP
  • Heavy-duty trolley offers ease of installation and adjustment as well as the strength and stability for extended life
  • Zinc-plated spindle for added protection against the elements
  • Unique locking nut handle prevents spindle from loosening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.59/each

Specifications

Dimensions

  • Hanger Hole Diameter
    3.2670 in
  • Max Beam Flange Width
    11.8750 in
  • Min Beam Flange Width
    7.8750 in
  • Minimum Curve Radius
    35.0000 in
  • Weight
    22.70 lbs
  • Wheel Tread Diameter
    3.2700 in

Details

  • Category Description
    CM CTP Adjustable Trolley Clamp
  • Color
    Black & Silver
  • Manufacturer Product Page
  • Manufacturer Upc Number
    043927600540
  • Series
    CM Adjustable Trolley Clamp
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)