Motion
05500027
Manual Trolley - 3 ton Capacity, 45.0000 in Minimum Curve Radius
MI ITEM #05616240
MFR #05500027
Price$636.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 3 ton Capacity, 45.0000 in Minimum Curve Radius
MI ITEM #05616240
MFR #05500027

Mfr description
CTP/A 3T ADJ TROLLEY CLAMP
  • Heavy-duty trolley offers ease of installation and adjustment as well as the strength and stability for extended life
  • Zinc-plated spindle for added protection against the elements
  • Unique locking nut handle prevents spindle from loosening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.39/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.0000 to 7.8750 in | 76.20 to 200 mm
  • Flange Width
    3.0000 to 7.8750 in | 76.20 to 200 mm
  • Hanger Hole Diameter
    4.3700 in
  • Max Beam Flange Width
    7.8750 in
  • Min Beam Flange Width
    3.0000 in
  • Minimum Curve Radius
    45.0000 in
  • Minimum Radius
    45.0000 in | 1143 mm
  • Outside Diameter
    4.3700 in, 111 mm
  • Weight
    38.60 lbs
  • Wheel Tread Diameter
    4.3700 in

Details

  • Additional Details
    Model: CTP | A 3T | Wheel Diameter: 4.3700 in | Metric Rated: Yes
  • Category Description
    CM CTP Adjustable Trolley Clamp
  • Color
    Black & Silver
  • Compatible Beam Flange Type
    I Beam
  • Description
    CTP Adjustable Trolley Clamp, 3 Ton Capacity.
  • For Use With
    I-Beam
  • Manufacturer Product Page
  • Manufacturer Upc Number
    043927605552
  • Material
    Alloy Steel
  • Product Types
    Adjustable Trolley
  • Series
    CM Adjustable Trolley Clamp
  • Type
    Trolley
  • UPC_NO
    043927605552
  • Weight Capacity
    3 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)