Motion
05500028
CM CTP Adjustable Trolley Clamp, 3 Ton, Plain/Push (Wide Flange)
MI ITEM #05616241
MFR #05500028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM CTP Adjustable Trolley Clamp, 3 Ton, Plain/Push (Wide Flange)
MI ITEM #05616241
MFR #05500028

Mfr description
CTP/B 3T ADJ TROLLEY CLAMP
  • Heavy-duty trolley offers ease of installation and adjustment as well as the strength and stability for extended life
  • Zinc-plated spindle for added protection against the elements
  • Unique locking nut handle prevents spindle from loosening
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hanger Hole Diameter
    4.3700 in
  • Max Beam Flange Width
    12.5000 in
  • Min Beam Flange Width
    7.8750 in
  • Minimum Curve Radius
    45.0000 in
  • Weight
    43.00 lbs
  • Wheel Tread Diameter
    4.3700 in

Details

  • Category Description
    CM CTP Adjustable Trolley Clamp
  • Color
    Black & Silver
  • Manufacturer Product Page
  • Manufacturer Upc Number
    043927605569
  • Series
    CM Adjustable Trolley Clamp
  • Weight Capacity
    3 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)