Motion
1108-24
Taper Lock Bushing - 1108 Series, 24 mm Bore, 8 x 3.29 mm Keyway, Steel Material
MI ITEM #05616318
MFR #1108-24
Your Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 24 mm Bore, 8 x 3.29 mm Keyway, Steel Material
MI ITEM #05616318
MFR #1108-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.24/each(List $44.48)

Overview

Mfr description
1108 X 24MM TL BUSHING

Specifications

  • Bushing Size
    1108
  • Barrel Diameter Large End
    1.5000 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    0.8750 in
  • Keyway Size
    8 x 3.29 mm
  • Maximum Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Stocked Finished Bore
    24 mm
  • Screw Torque
    5.7 N-m
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4-20 UNC
  • Screw Length
    0.5000 in | 12.69 mm
  • Manufacturer Catalog Number
    1108-24
  • Weight
    0.25 lbs
  • Wrench Torque
    5.7 N-m
  • Additional Details
    Taper-Lock Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text