1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101003023
2101003023
MI ITEM #
05616319
MFR #
2101003023
Your Price
$18.53
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 2101003023
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101003023
2101003023
MI ITEM #
05616319
MFR #
2101003023
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$18.53
/each
(List
$44.48
)
Qty
Add to Cart
Overview
Mfr description
1108 X 28MM TL BUSHING
Specifications
Bushing Size
1108
Bore Diameter
28 mm
Keyway Size
8 x 3.3 mm
Material
Sintered Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data