Specifications
Dimensions
- Face Diameter1.5000 in
Details
- Accuracy2.5 %
- Ambient Temperature Range-40 to 140
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Gauge TypeVacuum Gauge
- Lens MaterialAcrylic
- Pointer MaterialMolded Plastic
- Pressure Range0 to 30 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)