Motion
1/2-13NC SPGP H3 3F GP PLUG SPIRAL POINT TAP-TIN

GREENFIELD INDUSTRIES
1/2-13NC SPGP H3 3F GP PLUG SPIRAL POINT TAP-TIN

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes
Mi Item #05616984
MFR #1/2-13NC SPGP H3 3F GP PLUG SPIRAL POINT TAP-TIN
Price$32.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
1/2-13NC SPGP H3 3F GP PLUG SPIRAL POINT TAP-TIN

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes
Mi Item #05616984
MFR #1/2-13NC SPGP H3 3F GP PLUG SPIRAL POINT TAP-TIN

Mfr description
357823 1/2-13 H3 SPIRAL PT PLUG TAPS-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.05/each

Specifications

Dimensions

  • Thread Size
    0.5000 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)