Motion
9064500
1-1/2 in Crevice Tool - 1-1/2 inch diameter hoses
Mi Item #05617140
MFR #9064500
Price$15.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in Crevice Tool - 1-1/2 inch diameter hoses
Mi Item #05617140
MFR #9064500

Mfr description
906-45-00 CREVICE TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.24/each

Specifications

Dimensions

  • Height
    4.5
  • Hose Diameter
    1.5000 in
  • Length
    12
  • Weight
    0.2
  • Width
    2

Details

  • Accessory Type
    Crevice Tool
  • Country of Origin
    US
  • For Use With
    1-1/2 inch diameter hoses
  • Harmonization Code
    8508700000
  • Manufacturer Upc Number
    026282906458
  • Measurement Standard
    Inch
  • UPC_NO
    026282906458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)