Motion
55667 5" DISC P600 STIKIT FILM

3M
55667 5" DISC P600 STIKIT FILM

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P600 Grit, Brown Color
Mi Item #05617600
MFR #55667 5" DISC P600 STIKIT FILM
Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55667 5" DISC P600 STIKIT FILM

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P600 Grit, Brown Color
Mi Item #05617600
MFR #55667 5" DISC P600 STIKIT FILM

Mfr description
55667 5" DISC P600 STIKIT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M™ Stikit™ backing provides easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.30/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Sanding
  • Attachment Method
    PSA
  • Backing Material
    Film
  • Coat Type
    Open
  • Color
    Brown
  • Grit Number
    P600
  • Manufacturer Upc Number
    00051141556673
  • Material Application
    AOEM Finish Prep and Repair, Defect Removal, Paint and Lacquer Sanding, Defect Repair and Leveling, Intermediate Sanding, Orbital Sanding
  • Max Rpm
    12000 rpm
  • Mounting Type
    PSA
  • UPC_NO
    00051141556673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)