Motion
HERA55AS 7.94 (38) 1.500

HUB CITY INC
HERA55AS 7.94 (38) 1.500

Hera® HERA55AS 7.94 38 1.500 Right Angle Helical Speed Reducer - Single Reduction, 7.94:1 Ratio, 3.675 in, Solid Shaft Input, 1.0000 in Input size
MI ITEM #05617817
MFR #HERA55AS 7.94 (38) 1.500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55AS 7.94 (38) 1.500

Hera® HERA55AS 7.94 38 1.500 Right Angle Helical Speed Reducer - Single Reduction, 7.94:1 Ratio, 3.675 in, Solid Shaft Input, 1.0000 in Input size
MI ITEM #05617817
MFR #HERA55AS 7.94 (38) 1.500

Mfr description
0250-55405 HERA55AS 7.94/38/1.5"
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    3.675 in
  • Input Size
    0.9980 in
  • Manufacturer Reducer Size
    HERA55
  • Maximum Output Torque
    3346 in-lbs
  • Nominal Ratio
    7.5:1
  • Output Size
    1.5000 in
  • Ratio
    7.94:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    80.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    13.0000 hp
  • Input Type
    Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA55AS 7.94 (38) 1.500
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798768649
  • Max Input Horsepower
    13.0000 hp
  • Mounting Type
    AS
  • Output RPM
    220.4 rpm
  • Output Torque
    3346 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)