Specifications
Dimensions
- Bore Diameter40 mm
Details
- Operating Pressure Range116 psi, 0.3 MPa, 8 bar to 44 psi
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZT
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)