Motion
AA 5810A
Acrylic Adhesive - 300 ml, Cartridge, Cure Time 7 days
Mi Item #05618005
MFR #AA 5810A
Price$281.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 300 ml, Cartridge, Cure Time 7 days
Mi Item #05618005
MFR #AA 5810A

Mfr description
648435 39211 LOCTITE ( 5810A )
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$281.67/each

Specifications

Dimensions

  • Package Size
    300 ml

Details

  • Color
    Black
  • Cure Time
    7 days
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Type
    High Strength and Elongation
  • UPC_NO
    079340392113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)