Motion
6202-ZZD-08
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05618026
MFR #6202-ZZD-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05618026
MFR #6202-ZZD-08

Mfr description
6202-ZZD-8 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6202-ZZD-8 BRG
  • Long Description
    The 6202-ZZD-08 is a 0.5000 in bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6202-ZZD-08
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590657834

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)